Shop All Tool Chests & Cabinets
Extreme Tools
Side Locker, 3 Drawer, Black, 19 in W x 25 in D
Mfr # RX192503SLMBBK
Zoro # G905736599
product price: $1,199.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Width 19 in
- Depth 25 in
- Handle Color Black
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX192503SLMBBK
- Zoro # G905736599
- UPC # 817895014360
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 19 in |
Depth | 25 in |
Details
Item | Side Locker |
Number of Drawers | 3 |
Color | Black |
Handle Color | Black |
Number of Shelves | 3 |
Finish | Matte |
Tool Storage Type Included | Side Locker |
Description
Extreme Tools RX Series RX192503SL 19” 3 Drawer and 3 Shelf Side Locker is the perfect add-on to expand the RX Series tool boxes. This professional quality side locker features 3 drawers and 3 shelves (2 adjustable and one fixed.) Each drawer uses full-extension ball bearing slides that let you load 100-200 lbs. per drawer. The adjustable shelves allow you to store large, bulky items with ease. The side locker attaches to RX Series 72”W x 25”D or 55”W x 25”D roller cabinets. The heavy duty bracket and bolts used to attach to the roller cabinet mean that no casters are needed to support the side locker. We also included PVC drawer liners to protect the drawers. The RX Series side locker gives you the extra space you need to complete your set up.
Features:
• Overall Dimensions: 19”W x 25”D x 61”H
• 3 drawers and 3 shelves (2 adjustable and 1 fixed)
• Full-width, polished, anodized, extruded aluminum drawer pulls
• 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawer capacities: 100-200* lbs./drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Heavy duty bracket for attaching to roller cabinet
• PVC drawer liners included
• Fits on RX Series 72”W x 25”D or 55”W x 25”D roller cabinets
• Total Capacity: 13.97 cu in
• Net Weight: 160 lbs
• Shipping Weight: 253 lbs
Outside Drawer Dimensions
2 15.7” x 23.2” x 2.8”
1 15.7” x 23.2” x 5.8”
Inside Drawer Dimensions
2 14.8” x 22.1” x 2.2”
1 14.8” x 22.1” x 5.1”
Features:
• Overall Dimensions: 19”W x 25”D x 61”H
• 3 drawers and 3 shelves (2 adjustable and 1 fixed)
• Full-width, polished, anodized, extruded aluminum drawer pulls
• 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawer capacities: 100-200* lbs./drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Heavy duty bracket for attaching to roller cabinet
• PVC drawer liners included
• Fits on RX Series 72”W x 25”D or 55”W x 25”D roller cabinets
• Total Capacity: 13.97 cu in
• Net Weight: 160 lbs
• Shipping Weight: 253 lbs
Outside Drawer Dimensions
2 15.7” x 23.2” x 2.8”
1 15.7” x 23.2” x 5.8”
Inside Drawer Dimensions
2 14.8” x 22.1” x 2.2”
1 14.8” x 22.1” x 5.1”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP6X290, PISTOL SHAFT 11.4IN 6X290 (OXP6X290)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- POWERBUILT 1/4" Drive 7" Long Reach With Flex Rat Hdl (649950)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS Side Cabinet, 4 Drawer, Black/Chrome, 24 in W x 30 in D (EX2404SCBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Green, 72 in W x 30 in D (EX7217RCQGNBK)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Green, 41 in W (EX4106TCGNBK)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- Extreme Tools Tool Chests & Cabinets