Shop All Tool Chests & Cabinets
Extreme Tools
Side Cabinet, 4 Drawer, Black/Red, 24 in W x 30 in D
Mfr # EX2404SCQBKRD
Zoro # G305736656
product price: $2,680.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,680.00
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Width 24 in
- Depth 30 in
- Tool Storage Type Included Side Cabinet
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX2404SCQBKRD
- Zoro # G305736656
- UPC # 817895015091
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 24 in |
Depth | 30 in |
Details
Item | Side Cabinet |
Number of Drawers | 4 |
Color | Black/Red |
Tool Storage Type Included | Side Cabinet |
Handle Color | Red |
Number of Shelves | 2 |
Description
Extreme Tools EX Professional Series tool boxes and accessories are built to last a lifetime. The 24” 4 Drawer and 3 Shelf Side Cabinet is the sturdiest you will find. It comes welded and fully-assembled with a super heavy duty support bracket that bolts under both the roller cabinet and side cabinet so that no extra support is needed. The four drawers and three shelves (1 fixed and 2 adjustable) use ball bearing slides load rated 300 lbs. per set, making it easy to store and access your tools and personal items. If you need a larger space, the slides allow you to remove and adjust the shelves so that you can store bigger items. The side cabinet door can be adjusted to swing from the left or right and can be mounted on either side of your tool box. The EX2404SC Extreme Professional Side Cabinet comes in a variety of color combinations. It fits on the EX Professional Series roller cabinets: EX7217RC 72” 17 Drawer Triple Bank Roller Cabinet or EX5511RC EX 55” 11 Drawer Roller Cabinet.
Dimensions: 24”W x 30.875”D x 63.375”H
Features and Benefits:
• Full 30” depth for more storage space
• Support bracket mounts under side cabinet and roller cabinet and eliminates the need for any additional support like casters
• 1 fixed and 2 adjustable shelves with ball bearing slides load rated 300 lbs. each
• 4 drawers with heavy duty full-extension 300 lbs. ball bearing slides
• Cabinet and door can be adjusted to swing from left or right
• Full-length polished, color-anodized solid aluminum door pull and drawer pulls resist oxidation and look great!
• High gloss AkzoNobel powder coat finish resists scuffs and stains
• Secure, tubular coded lock system can be keyed the same as your roller cabinet
• Includes high quality PVC drawer liners
• Net weight: 362 lbs.
• Load capacity: 1,800 lbs.
Dimensions: 24”W x 30.875”D x 63.375”H
Features and Benefits:
• Full 30” depth for more storage space
• Support bracket mounts under side cabinet and roller cabinet and eliminates the need for any additional support like casters
• 1 fixed and 2 adjustable shelves with ball bearing slides load rated 300 lbs. each
• 4 drawers with heavy duty full-extension 300 lbs. ball bearing slides
• Cabinet and door can be adjusted to swing from left or right
• Full-length polished, color-anodized solid aluminum door pull and drawer pulls resist oxidation and look great!
• High gloss AkzoNobel powder coat finish resists scuffs and stains
• Secure, tubular coded lock system can be keyed the same as your roller cabinet
• Includes high quality PVC drawer liners
• Net weight: 362 lbs.
• Load capacity: 1,800 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- S & W MANUFACTURING Brass Plunger, L-E Force, 10-32" (SWB10-3A)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 22-Piece 5/64-5/16 in., 1.5-8 mm (DHX91301)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Orange, 72 in W x 25 in D (RX722519RCORBK-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- Extreme Tools Tool Chests & Cabinets