Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
Rolling Cabinet, 19 Drawer, Black, 72" W x (Discontinued)
Mfr # RX722519RCBK
Zoro # G7163427
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 19
- Color Black
- Width 72"
- Tool Storage Type Included Rolling Cabinet
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX722519RCBK
- Zoro # G7163427
- UPC # 817895010751
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72" |
Details
Item | Rolling Cabinet |
Number of Drawers | 19 |
Color | Black |
Tool Storage Type Included | Rolling Cabinet |
System of Measurement | Inch |
Description
Roller Cabinet,72 In.,19 Drawer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.