Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D
Mfr # RX722519RCGNBK-X
Zoro # G305736557
product price: $3,673.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,673.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 72 in
- Depth 25 in
- Handle Color Black
- Tool Storage Type Included Roller Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX722519RCGNBK-X
- Zoro # G305736557
- UPC # 817895012113
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 25 in |
Details
Item | Roller Cabinet |
Number of Drawers | 19 |
Color | Green |
Handle Color | Black |
Tool Storage Type Included | Roller Cabinet |
Cabinet Handle Style | Pulls |
Description
Extreme Tools RX Series RX722519RC 72”W x 25”D 19 Drawer Roller Cabinet gives you a huge amount of storage as well as the features you want in a professional tool box. This huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, Quick Release drawer pulls keep drawers securely closed. Each drawer utilizes full-extension ball bearing slides that let you load 150-300* lbs. per drawer (*drawers with double slides.) To keep your tool box looking great, we include heavy-duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. With a super-strong 12 gauge steel bottom frame and our exclusive Mag Wheel Casters, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 72”W x 25”D x 47”H
• Heavy duty 12 gauge steel frame construction
• 3 Extra long drawers to fit large/long tools
• Added internal support prevents warping or twisting drawers
• Full-width, polished, anodized, extruded aluminum drawer pulls resist oxidation and look great!
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Huge 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawers load rated 150 -300*lbs. per drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Professional roller cabinet side handle included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. per caster
• Includes PVC laminated MDF work surface
• Heavy-duty PVC drawer liners included
• Total Capacity: 33,882.5 cu in
• Net Weight: 636 lbs.
• Shipping Weight: 720 lbs.
Outside Drawer Dimensions (in.)
1 Drawer - 51.4”W x 23.3”D x 5.8”H
2 Drawers- 51.4”W x 23.3”D x 2.8”H
8 Drawer - 15.7”W x 23.3”D x 2.8”H
2 Drawer - 15.7”W x 23.3”D x 11.7”H
3 Drawers- 34.1”W x 23.3”D x 2.8”H
2 Drawer - 34.1”W x 23.3”D x 5.8”H
1 Drawer - 15.7”W x 23.3”D x 5.8”H
Inside Drawer Dimensions (in.)
1 Drawer - 50.0”W x 22.1”D x 4.8”H
2 Drawers- 50.0”W x 22.1”D x 1.9”H
8 Drawer - 14.4”W x 22.1”D x 1.9”H
2 Drawer - 14.4”W x 22.1”D x 10.7”H
3 Drawers- 32.6”W x 22.1”D x 1.9”H
2 Drawer - 32.6”W x 22.1”D x 4.8”H
1 Drawer - 14.4”W x 22.1”D x 4.8”H
Features and Benefits:
• Overall Dimensions: 72”W x 25”D x 47”H
• Heavy duty 12 gauge steel frame construction
• 3 Extra long drawers to fit large/long tools
• Added internal support prevents warping or twisting drawers
• Full-width, polished, anodized, extruded aluminum drawer pulls resist oxidation and look great!
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Huge 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawers load rated 150 -300*lbs. per drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Professional roller cabinet side handle included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. per caster
• Includes PVC laminated MDF work surface
• Heavy-duty PVC drawer liners included
• Total Capacity: 33,882.5 cu in
• Net Weight: 636 lbs.
• Shipping Weight: 720 lbs.
Outside Drawer Dimensions (in.)
1 Drawer - 51.4”W x 23.3”D x 5.8”H
2 Drawers- 51.4”W x 23.3”D x 2.8”H
8 Drawer - 15.7”W x 23.3”D x 2.8”H
2 Drawer - 15.7”W x 23.3”D x 11.7”H
3 Drawers- 34.1”W x 23.3”D x 2.8”H
2 Drawer - 34.1”W x 23.3”D x 5.8”H
1 Drawer - 15.7”W x 23.3”D x 5.8”H
Inside Drawer Dimensions (in.)
1 Drawer - 50.0”W x 22.1”D x 4.8”H
2 Drawers- 50.0”W x 22.1”D x 1.9”H
8 Drawer - 14.4”W x 22.1”D x 1.9”H
2 Drawer - 14.4”W x 22.1”D x 10.7”H
3 Drawers- 32.6”W x 22.1”D x 1.9”H
2 Drawer - 32.6”W x 22.1”D x 4.8”H
1 Drawer - 14.4”W x 22.1”D x 4.8”H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 12" Flex Head Bent, 12.5 in. L (SRH23112)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- HYDE Pole Sander Head Alum (09047)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- EXTREME TOOLS Top Chest, 8 Drawer, Black/Chrome, 41 in W x 25 in D (RX412508CHBK)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- Extreme Tools Tool Chests & Cabinets