Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 17 Drawer, Blue, 72 in W x 21 in D
Mfr # DX722117RCBLBK
Zoro # G305736618
product price: $2,718.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,718.99
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Width 72 in
- Depth 21 in
- Tool Storage Type Included Roller Cabinet
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # DX722117RCBLBK
- Zoro # G305736618
- UPC # 817895015114
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 21 in |
Details
Item | Roller Cabinet |
Number of Drawers | 17 |
Color | Blue |
Tool Storage Type Included | Roller Cabinet |
Handle Color | Black |
Description
Extreme Tools DX Series DX722117RC 72” 17 Drawer Roller Cabinet is the perfect tool box for providing loads of storage space to meet your needs. This high-quality tool box features 2 extra long drawers. Patented self-latching DX Quick Release drawer pulls keep drawers securely closed. Each drawer uses ball bearing slides that let you load 100-200* lbs. per drawer (*drawers with double slides.) The four exclusive Mag Wheel casters hold up to 900 lbs. each and support a fully loaded tool box. We protect the roller cabinet with heavy duty PVC drawer liners and a PVC laminated MDF work surface. This huge roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 72”W x 21”D x 42.75”H
• Heavy-duty 14-gauge steel frame construction
• 2 Extra-long drawers fit large or long tools
• Full-width, sturdy high gloss powder-coated steel drawer pulls
• Patented DX Quick Release self-latching drawer pulls keep drawers closed
• Ball bearing slides load rated 100 lbs. per set
• Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish resists chemical stains and scratches
• Tubular, coded security lock and keys
• Tubular, powder-coated steel side handle included
• Four 6”x 2” Mag Wheel Caster (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Includes PVC laminated MDF work surface
• PVC drawer liners included
• Total Capacity: 24,137 cu. In.
• Net Weight: 452 lbs.
Outside Drawer Dimensions: (WxDxH)
1 drawer 51.4x19.3x5.8
1 drawer 51.4x19.3x2.8
7 drawers 15.7x19.3x2.8
2 drawers 15.7x19.3x11.7
3 drawers 34.1x19.3x2.8
2 drawers 15.7x19.3x5.8
1 drawer 15.7x19.3x5.8
Inside Dimensions: (WxDxH)
1 drawer 50.5x18.1x4.8
1 drawer 50.5x18.1x1.9
7 drawers 14.2x18.1x1.9
2 drawers 14.2x18.1x11
3 drawers 33.3x18.1x1.9
2 drawers 33.3x18.1x4.8
1 drawer 14.2x18.1x4.8
Complete your set with
DX722101HC DX Series 72” Professional Hutch with Power Tool Rack
DX192100SL DX Series 19” 4 Shelf Side Locker
Features and Benefits:
• Overall Dimensions: 72”W x 21”D x 42.75”H
• Heavy-duty 14-gauge steel frame construction
• 2 Extra-long drawers fit large or long tools
• Full-width, sturdy high gloss powder-coated steel drawer pulls
• Patented DX Quick Release self-latching drawer pulls keep drawers closed
• Ball bearing slides load rated 100 lbs. per set
• Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish resists chemical stains and scratches
• Tubular, coded security lock and keys
• Tubular, powder-coated steel side handle included
• Four 6”x 2” Mag Wheel Caster (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Includes PVC laminated MDF work surface
• PVC drawer liners included
• Total Capacity: 24,137 cu. In.
• Net Weight: 452 lbs.
Outside Drawer Dimensions: (WxDxH)
1 drawer 51.4x19.3x5.8
1 drawer 51.4x19.3x2.8
7 drawers 15.7x19.3x2.8
2 drawers 15.7x19.3x11.7
3 drawers 34.1x19.3x2.8
2 drawers 15.7x19.3x5.8
1 drawer 15.7x19.3x5.8
Inside Dimensions: (WxDxH)
1 drawer 50.5x18.1x4.8
1 drawer 50.5x18.1x1.9
7 drawers 14.2x18.1x1.9
2 drawers 14.2x18.1x11
3 drawers 33.3x18.1x1.9
2 drawers 33.3x18.1x4.8
1 drawer 14.2x18.1x4.8
Complete your set with
DX722101HC DX Series 72” Professional Hutch with Power Tool Rack
DX192100SL DX Series 19” 4 Shelf Side Locker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FILTER COVER, KIT (590398901)
- RIDGID Chain Assembly (32545)
- BLACK & DECKER Ball Bearing (605040-65)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Green, 72 in W x 30 in D (EX7217RCQGNBK)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- TENG TOOLS 8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H (TCW804NU)
- Extreme Tools Tool Chests & Cabinets