Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D
Mfr # EX7217RCQBKBL
Zoro # G505736531
product price: $5,512.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$5,512.99
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Width 72 in
- Depth 30 in
- Tool Storage Type Included Roller Cabinet
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX7217RCQBKBL
- Zoro # G505736531
- UPC # 817895014476
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 30 in |
Details
Item | Roller Cabinet |
Number of Drawers | 17 |
Color | Black/Blue |
Tool Storage Type Included | Roller Cabinet |
Handle Color | Blue |
Cabinet Handle Style | Pull |
Description
Extreme Tools EX Professional Series EX7217RCQ 72” 17 Drawer Professional Triple Bank Roller Cabinet with Quick Release self-latching drawer pulls has a MASSIVE amount of storage! Our engineers took great care in designing exclusively patented features which cannot be found anywhere else. Patented EX Pro self-latching drawer pulls keep your drawers securely closed. Plus, double steel wall drawer fronts for strength and rigidity; a heavy-duty 11-gauge steel frame; 300-600 lbs. drawer capacities and drawers with extra underside support are just some of the other features. We included an industrial grade stainless steel work surface so you can work where your tools are. Whether you have screwdrivers and ratchets or a 48” pry bar, there is a place for everything. Plus, we added a locking security drawer with a coded tubular lock that will keep your personal items safe and secure. Extreme Tools gives you the most for your hard-earned money!
Features and Benefits:
• Patented professional Quick Release self-latching drawer pulls keep drawers securely closed
• Patented double steel wall drawer fronts give greater strength to each drawer
• Drawer back panel is designed for rigidity to hold more weight without sagging or flexing
• Full extension drawers use heavy-duty ball bearing slides load rated 300–600*lbs. per drawer (*double slides)
• Frame is constructed from 11 gauge steel for a stronger chassis
• Locking security drawer keeps your valuables safe even if the rest of your tool box is unlocked
• NO visible spot welds on our drawer fronts for a clean, professional look
• Patented spring lever latch provides increased security
• Single cylinder lock design for quick access
• Exclusive modular drawer design allows the drawer configuration to be rotated
• Double-channel spot-welded support brackets on the underside of each drawer prevent sagging/twisting
• Top sub-weldment keeps the top of the box rigid and stable.
• AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
• Upgraded 304 grade,18 gauge stainless steel top work surface comes standard
• Handle fits either side
• Six 6” x 2” casters (4 locking swivel and 2 rigid) load rated 900 lbs. each
• Extra-long drawers and 2 extra deep drawers accommodate hard-to-fit tools
• Heavy-duty PVC drawer liners are included
• Shipping Weight: 1,269 lbs.
Features and Benefits:
• Patented professional Quick Release self-latching drawer pulls keep drawers securely closed
• Patented double steel wall drawer fronts give greater strength to each drawer
• Drawer back panel is designed for rigidity to hold more weight without sagging or flexing
• Full extension drawers use heavy-duty ball bearing slides load rated 300–600*lbs. per drawer (*double slides)
• Frame is constructed from 11 gauge steel for a stronger chassis
• Locking security drawer keeps your valuables safe even if the rest of your tool box is unlocked
• NO visible spot welds on our drawer fronts for a clean, professional look
• Patented spring lever latch provides increased security
• Single cylinder lock design for quick access
• Exclusive modular drawer design allows the drawer configuration to be rotated
• Double-channel spot-welded support brackets on the underside of each drawer prevent sagging/twisting
• Top sub-weldment keeps the top of the box rigid and stable.
• AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
• Upgraded 304 grade,18 gauge stainless steel top work surface comes standard
• Handle fits either side
• Six 6” x 2” casters (4 locking swivel and 2 rigid) load rated 900 lbs. each
• Extra-long drawers and 2 extra deep drawers accommodate hard-to-fit tools
• Heavy-duty PVC drawer liners are included
• Shipping Weight: 1,269 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- SLUGGER BY FEIN Countersink, HSS, 2" Body dia, Single Ended (64298200820)
- YG-1 TOOL CO Fiberglass Router Multi Flutes No End Cut (URT5A1AJ0250)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Green, 72 in W x 30 in D (EX7217RCQGNBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Blue, 72 in W x 30 in D (EX7217RCQBLBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- Extreme Tools Tool Chests & Cabinets