Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 11 Drawer, Blue, 41 in W x 25 in D
Mfr # RX412511RCBL
Zoro # G705736676
product price: $1,599.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Width 41 in
- Depth 25 in
- Handle Color Chrome
- Cabinet Handle Style Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX412511RCBL
- Zoro # G705736676
- UPC # 817895012984
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 25 in |
Details
Item | Roller Cabinet |
Number of Drawers | 11 |
Color | Blue |
Handle Color | Chrome |
Cabinet Handle Style | Pulls |
Tool Storage Type Included | Roller Cabinet |
Description
Extreme Tools RX Series RX412511RC 41” 11 Drawer Roller Cabinet is the latest in our RX Series. This professional quality tool box features 1 extra long drawer to store large and bulky items. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed . Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs per drawer (*drawers with double slides.) This huge 25” deep roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features:
• Overall Dimensions: 41”W x 25”D x 40.5”H
• heavy-duty 14 gauge steel caster channels
• 1 Extra long drawer to fit large tools
• Full-width, polished extruded aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers closed
• 25” Cabinet depth for expanded storage
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 100 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• 4 – 6”x 2” ‘Mag Wheel’ Casters (2 locking swivels and 2 rigid)
• PVC drawer liners included
• Total Storage Capacity: 18,190.8 cu in
• Net Weight: 326 lbs
• Shipping Weight: 264 lbs
Roller Cabinet Drawer Dimensions W x D x H (O.D.):
1 38.4” x 23.3” x 5.8”
3 24.3” x 23.3” x 2.8”
1 24.3” x 23.3” x 5.8”
1 24.3” x 23.3” x 8.8”
1 12.7” x 23.3” x 8.8”
1 12.7” x 23.3” x 5.8”
3 12.7” x 23.3” x 2.8”
Features:
• Overall Dimensions: 41”W x 25”D x 40.5”H
• heavy-duty 14 gauge steel caster channels
• 1 Extra long drawer to fit large tools
• Full-width, polished extruded aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers closed
• 25” Cabinet depth for expanded storage
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 100 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• 4 – 6”x 2” ‘Mag Wheel’ Casters (2 locking swivels and 2 rigid)
• PVC drawer liners included
• Total Storage Capacity: 18,190.8 cu in
• Net Weight: 326 lbs
• Shipping Weight: 264 lbs
Roller Cabinet Drawer Dimensions W x D x H (O.D.):
1 38.4” x 23.3” x 5.8”
3 24.3” x 23.3” x 2.8”
1 24.3” x 23.3” x 5.8”
1 24.3” x 23.3” x 8.8”
1 12.7” x 23.3” x 8.8”
1 12.7” x 23.3” x 5.8”
3 12.7” x 23.3” x 2.8”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- STAR ASIA 4-Pc Non-Marring Lug Nut Socket Set (21095)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- TEKTON 7 mm Combination Wrench (18276)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Orange, 72 in W x 25 in D (RX722519RCORBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- Extreme Tools Tool Chests & Cabinets