Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 11 Drawer, Black, 41 in W x 25 in D
Mfr # RX412511RCBK
Zoro # G505736524
product price: $1,599.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Width 41 in
- Depth 25 in
- Cabinet Handle Style Pulls
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX412511RCBK
- Zoro # G505736524
- UPC # 817895012960
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 25 in |
Details
Item | Roller Cabinet |
Number of Drawers | 11 |
Color | Black |
Cabinet Handle Style | Pulls |
Handle Color | Chrome |
Tool Storage Type Included | Roller Cabinet |
Description
Extreme Tools RX Series RX412511RC 41” 11 Drawer Roller Cabinet provides the professional quality space you need for storing tools. The 41”W x 25”D roller cabinet features 1 extra long drawer to store large and bulky items. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed . Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs. per drawer. This huge 25” deep roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality
Features:
• Overall Dimensions: 41”W x 25”D x 40.5”H
• Heavy duty 14-gauge steel frame construction
• 1 Extra-long drawer to fit large tools
• Full-width, polished anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls
• 25” Cabinet depth
• Full-extension ball bearing slides
• Ball bearing slides load rated 100 lbs per set of slides drawer
• *Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish resists stains and scratches
• Tubular, coded security lock and keys
• Tubular stainless steel side handle for roller cabinet included
• Four 6”x 2” Mag Wheel Casters (2 locking swivel and 2 rigid)
• Casters load rate 900 lbs. each
• PVC drawer liners included
• Steel thickness: 2.0mm bottom frame-caster channels; 1.2mm back, side panels; 1.0mm top, inner panels/drawer fronts; 0.8mm drawer body
• Total Storage Capacity: 16436.6 cu in
• Net Weight: 326 lbs.
• Shipping Weight: 364 lbs.
Outside Drawer Dimensions (inches)
1 38.4 x 23.3 x 5.8; 200 lbs. capacity
3 24.3 x 23.3 x 2.8; 100 lbs. capacity
1 24.3 x 23.3 x 5.8; 200 lbs. capacity
1 24.3 x 23.3 x 8.8; 200 lbs. capacity
1 12.7 x 23.3 x 8.8; 200 lbs. capacity
1 12.7 x 23.3 x 5.8; 200 lbs. capacity
3 12.7 x 23.3 x 2.8; 100 lbs. capacity
Inside Drawer Dimensions (inches)
1 37.4 x 22.1 x 4.8; 200 lbs. capacity
3 23.3 x 22.1 x 1.8; 100 lbs. capacity
1 23.3 x 22.1 x 4.8; 200 lbs. capacity
1 23.3 x 22.1 x 7.9; 200 lbs. capacity
1 11.8 x 22.1 x 7.9; 200 lbs. capacity
1 11.8 x 22.1 x 4.8; 200 lbs. capacity
Features:
• Overall Dimensions: 41”W x 25”D x 40.5”H
• Heavy duty 14-gauge steel frame construction
• 1 Extra-long drawer to fit large tools
• Full-width, polished anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls
• 25” Cabinet depth
• Full-extension ball bearing slides
• Ball bearing slides load rated 100 lbs per set of slides drawer
• *Deep drawers with 2 sets of slides hold up to 200 lbs.
• AkzoNobel high gloss powder coat finish resists stains and scratches
• Tubular, coded security lock and keys
• Tubular stainless steel side handle for roller cabinet included
• Four 6”x 2” Mag Wheel Casters (2 locking swivel and 2 rigid)
• Casters load rate 900 lbs. each
• PVC drawer liners included
• Steel thickness: 2.0mm bottom frame-caster channels; 1.2mm back, side panels; 1.0mm top, inner panels/drawer fronts; 0.8mm drawer body
• Total Storage Capacity: 16436.6 cu in
• Net Weight: 326 lbs.
• Shipping Weight: 364 lbs.
Outside Drawer Dimensions (inches)
1 38.4 x 23.3 x 5.8; 200 lbs. capacity
3 24.3 x 23.3 x 2.8; 100 lbs. capacity
1 24.3 x 23.3 x 5.8; 200 lbs. capacity
1 24.3 x 23.3 x 8.8; 200 lbs. capacity
1 12.7 x 23.3 x 8.8; 200 lbs. capacity
1 12.7 x 23.3 x 5.8; 200 lbs. capacity
3 12.7 x 23.3 x 2.8; 100 lbs. capacity
Inside Drawer Dimensions (inches)
1 37.4 x 22.1 x 4.8; 200 lbs. capacity
3 23.3 x 22.1 x 1.8; 100 lbs. capacity
1 23.3 x 22.1 x 4.8; 200 lbs. capacity
1 23.3 x 22.1 x 7.9; 200 lbs. capacity
1 11.8 x 22.1 x 7.9; 200 lbs. capacity
1 11.8 x 22.1 x 4.8; 200 lbs. capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- GARDNER BENDER Cable Stripper, Dual NM, 12/2 and 14/2 (GRX-3224)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D (EX7217RCQBKBL)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- Extreme Tools Tool Chests & Cabinets