Shop All Tool Chests & Cabinets
Extreme Tools
Road Box, 5 Drawer, Black
Mfr # TX362505RBBK
Zoro # G805736569
product price: $1,238.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Cabinet Handle Style Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # TX362505RBBK
- Zoro # G805736569
- UPC # 817895010744
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Road Box |
Number of Drawers | 5 |
Color | Black |
Cabinet Handle Style | Pulls |
Description
Extreme Tools TX Series TX362505RBBK Deluxe 36” Reinforced 5 Drawer Extra Capacity Road Box is a tough, sturdy tool box. Our engineers designed it to withstand the rigors of transport as well as the jobsite. The specially formed handles make it easy to move. We left space underneath so that a forklift can easily move a fully-loaded road box wherever you need it. We also made it caster-ready, so you can add optional casters to make moving it even easier (casters sold separately.) We took extra care in designing features to make this box as theft-resistant as possible. This deluxe road box also has weather-resistant features like drip troughs on both sides that channel water away so it will not get inside and a wrinkle finish that resists scratches and the weather. It is everything you could want in a road box!
• Dimensions: 36”W x 25.5”D x 28.9375”H
• 5 big drawers: 2 deep and 3 standard size drawers
• Full-extension friction slides are used to withstand the jostling of transport
• Drawers are able to hold up to 150 lbs. per drawer
• Top large till area under the lid provides additional storage
• Dual gas struts hold lid securely open while you work
• Closed lid locks drawers in place so they cannot open in transport
• Watertight, welded seams help to keep contents dry
• Weather-resistant features: drip trough channels water away so it cannot get in tool box
• Weather-resistant wrinkle finish is scratch-resistant and is great for travel
• 1"x1" square tubing frame forms rigid protection to keep tools safe
• Square tubular handle design in front makes maneuvering easy
• 2 chrome-plated side handles
• PVC drawer liners protect drawers and tools during transport
• Caster-ready (casters sold separately)
• Net weight (no casters): 242 lbs.
• Dimensions: 36”W x 25.5”D x 28.9375”H
• 5 big drawers: 2 deep and 3 standard size drawers
• Full-extension friction slides are used to withstand the jostling of transport
• Drawers are able to hold up to 150 lbs. per drawer
• Top large till area under the lid provides additional storage
• Dual gas struts hold lid securely open while you work
• Closed lid locks drawers in place so they cannot open in transport
• Watertight, welded seams help to keep contents dry
• Weather-resistant features: drip trough channels water away so it cannot get in tool box
• Weather-resistant wrinkle finish is scratch-resistant and is great for travel
• 1"x1" square tubing frame forms rigid protection to keep tools safe
• Square tubular handle design in front makes maneuvering easy
• 2 chrome-plated side handles
• PVC drawer liners protect drawers and tools during transport
• Caster-ready (casters sold separately)
• Net weight (no casters): 242 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- EXCEL BLADES Mini Hammer with Combination Head (50500IND)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- RIDGID Wear Plate (93537)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Green, 72 in W x 30 in D (EX7217RCQGNBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX91)
- Extreme Tools Tool Chests & Cabinets