Shop All Tool Storage Accessories
Extreme Tools
Power Workstation 76 Pin Socket Holder Blue
Mfr # ACSBL
Zoro # G205736534
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Socket Holder
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # ACSBL
- Zoro # G205736534
- UPC # 817895016401
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Socket Holder |
Features | Socket Holder |
Color | Blue |
Description
Extreme Tools ACSBL 76 Pin Socket Holder Accessory hangs on the edge of our RX and DX Series Extreme Power Workstation Hutches as well over the top rails of most roller cabinets and tool carts. Our Socket Holder Accessory keeps your sockets organized and close by making it easy to access them when you are working. With pins for your most commonly used 1⁄4” and 3/8” deep and shallow sockets, you can readily keep track of them. We used heavy-duty, powder coated steel so that your socket holder will stand years of daily use.
Dimensions:
18”W x 4.5”D x 3.375”H
• 76 pins hold and organize 1⁄4” and 3/8” deep and shallow sockets
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• heavy-duty, powder coated steel holds up to years of use
• Available in a variety of colors to match your tool box: Black, Blue, Green, Orange, Red
Dimensions:
18”W x 4.5”D x 3.375”H
• 76 pins hold and organize 1⁄4” and 3/8” deep and shallow sockets
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• heavy-duty, powder coated steel holds up to years of use
• Available in a variety of colors to match your tool box: Black, Blue, Green, Orange, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- JONES STEPHENS Drain and Spud Wrench, Universal (J45010)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red (ACSRD)
- EXTREME TOOLS 72"W x 21"D Extreme Power Workstation Hutch Blue w Black Handle (DX722101HCBLBK)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- STANLEY Stanley Sortmaster„¢ Junior Nuts And Bolts Organizer, 14-3/4" x 11-1/2" x 2-5/8 (STST14022)
- Extreme Tools Tool Storage Accessories