Shop All Tool Storage Accessories
Extreme Tools
Media/Tech Holder with Universal Charging Pad, Orange
Mfr # ACTPOR
Zoro # G005736567
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Features Universal Charging Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # ACTPOR
- Zoro # G005736567
- UPC # 817895016364
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Universal Charging Pad |
Color | Orange |
Features | Universal Charging Pad |
Description
Extreme Tools ACTOR and ACTPOR Media/Tech Holder and Media/Tech Holder with Universal Phone Charging Pad Accessories hang on the edge of our specially-engineered RX and DX Series Extreme Power Workstation Hutches as well over the top rails of most roller cabinets and tool carts. Our Media/Tech Holder Accessory (ACT) provides the perfect place to display your tablet, diagnostic screen and/or cell phone. It is easily usable/accessible but not getting in the way on your work surface. Combine it with the Universal Phone Charging Pad to create a tech center that allows you to use your device and keep it charged all day. Like our other accessories, we used heavy-duty, powder coated steel so that your Media/Tech Holder will stay looking great through years of daily use.
Dimensions:
12.5”W x 2”D x 9.375”H
• Perfect accessory for holding your tablet or cell phone for easy access (Model #ACT)
• Media/Tech Holder combined with the Universal Phone Charging Pad allows you to use your electronic device while keeping it charged while you work (Model #ACTP)
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• heavy-duty, powder coated steel holds up to years of use
• Available in a variety of colors to match your tool box: Black, Blue, Green, Orange, Red
Dimensions:
12.5”W x 2”D x 9.375”H
• Perfect accessory for holding your tablet or cell phone for easy access (Model #ACT)
• Media/Tech Holder combined with the Universal Phone Charging Pad allows you to use your electronic device while keeping it charged while you work (Model #ACTP)
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• heavy-duty, powder coated steel holds up to years of use
• Available in a variety of colors to match your tool box: Black, Blue, Green, Orange, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 6" (HMW.7/8)
- PERFORMANCE TOOL 24 Oz. Ball Pein Hammer Hammer-Ball Pei, M7034B (M7034B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.70mm (46472)
- KLEIN TOOLS 7 Piece Metric Fold-Up Hex Key Set, 70582 (70582)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- EXTREME TOOLS 72"W x 21"D Extreme Power Workstation Hutch Blue w Black Handle (DX722101HCBLBK)
- STEELMAN 1/4" Hex Magnetic Bit Organizer (42037)
- Extreme Tools Tool Storage Accessories