Shop All Tool Storage Accessories
Extreme Tools
Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount
Mfr # ACEXLEDKIT-4FT
Zoro # G405736655
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 FT
- Includes Magnetic Mount
- Features Tool Hutch Light Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # ACEXLEDKIT-4FT
- Zoro # G405736655
- UPC # 817895015428
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 4 FT |
Details
Item | Tool Hutch Light Kit |
Includes | Magnetic Mount |
Features | Tool Hutch Light Kit |
Description
Extreme Tools ACEXLEDKIT-4FT LED 4 Ft. Light Kit Accessory is the perfect addition to your Extreme Power Workstation Hutch or the underside of any 4-foot wide top chest lid. The super bright strip features 84 LEDs to really light up your work space! Easy installation... no drilling or taping... just clip on the SUPER STRONG neodymium magnetic brackets, position the light bar where you want it, plug it in, and you are ready to go! The lightweight aluminum housing stays put or is easily moved to wherever you need it!
Features and Benefits:
∙ 84 Super bright LED bulbs light up your work space!
∙ Easy installation – no drilling or taping! Sets up in minutes
∙ Super strong neodymium magnetic brackets let you position your lights where you want them
∙ Light bar includes 12V DC power adapter with ON/OFF Switch
∙ Aluminum shell dimensions: 0.585” x 0.340”
∙ Wire length: 12”
∙ Light bar length: 48”
Features and Benefits:
∙ 84 Super bright LED bulbs light up your work space!
∙ Easy installation – no drilling or taping! Sets up in minutes
∙ Super strong neodymium magnetic brackets let you position your lights where you want them
∙ Light bar includes 12V DC power adapter with ON/OFF Switch
∙ Aluminum shell dimensions: 0.585” x 0.340”
∙ Wire length: 12”
∙ Light bar length: 48”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/8)
- RAMSET DRIVE PIN W/WSHR 1"" (00797)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- EXTREME TOOLS 55"Wx25"D 1.00mm Grade 304 Stainless Steel Top (RX5525ST)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red (ACSRD)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- Extreme Tools Tool Storage Accessories