Shop All Tool Chests & Cabinets
Extreme Tools
Hutch and Roller Cabinet, 17 Drawer, Black/Blue, 72 in W
Mfr # DX7218HRKU
Zoro # G705736492
product price: $3,034.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,034.99
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Width 72 in
- Cabinet Handle Style Pull
- Handle Color Blue
- Tool Storage Type Included Hutch and Roller Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # DX7218HRKU
- Zoro # G705736492
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Details
Item | Hutch and Roller Cabinet |
Number of Drawers | 17 |
Color | Black/Blue |
Cabinet Handle Style | Pull |
Handle Color | Blue |
Tool Storage Type Included | Hutch and Roller Cabinet |
Description
Extreme Tools DX Series DX7218HR 72” Extreme Power Workstation Hutch and 17 Drawer Roller Cabinet is perfect for providing loads of storage and a practical space where you can work and organize your tools. Our patented hutches include an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. Our engineers created a specially designed shelf which can hang removable accessories: Power Tool Rack (BONUS PTR included with Hutch - $75 Value!) and optional socket holder or media/electronics holder. Powder coated steel peg board sides and back panels provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width handle and is held open with two sturdy gas struts. The roller cabinet comes with 2 extra long drawers for big tool storage. The patented self-latching DX Quick Release drawer pulls keep drawers closed. Each drawer uses ball bearing slides that let you load 100-200* lbs per drawer. The high gloss AkzoNobel powder coat finish provides that added protection you want. This huge combo gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features:
• Extreme Power Workstation Hutch: 72” W x 21” D x 22.25”H
• Roller Cabinet Dimensions: 72”W x 21”D x 42.75”H
• Heavy duty 14-gauge steel roller cab construction
• Full-width, sturdy powder-coated steel hutch handle, drawer pulls and trim
• Patented DX Quick Release self-latching drawer pulls keep drawers closed
• Ball bearing slides on drawers allow drawers to open and close smoothly
• Drawers load rated 100-200* lbs (*deep drawers with double slides)
• Tubular, powder-coated steel roller cab side handle included
• Adjustable powder coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack, Optional Socket Holder, and Optional Media/Electronics Stand
• Powder coated steel peg board side and back panels provide convenient space for hanging tools
• Two gas struts hold lid securely open
• PVC laminated MDF work surface
• AkzoNobel, high gloss powder coat finish
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Four 6”x 2” Mag Wheel Caster (4 locking swivel and 2 rigid) load rated 900 lbs each
• PVC drawer liners included
• Total Capacity: 53930.8 cu in
Features:
• Extreme Power Workstation Hutch: 72” W x 21” D x 22.25”H
• Roller Cabinet Dimensions: 72”W x 21”D x 42.75”H
• Heavy duty 14-gauge steel roller cab construction
• Full-width, sturdy powder-coated steel hutch handle, drawer pulls and trim
• Patented DX Quick Release self-latching drawer pulls keep drawers closed
• Ball bearing slides on drawers allow drawers to open and close smoothly
• Drawers load rated 100-200* lbs (*deep drawers with double slides)
• Tubular, powder-coated steel roller cab side handle included
• Adjustable powder coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack, Optional Socket Holder, and Optional Media/Electronics Stand
• Powder coated steel peg board side and back panels provide convenient space for hanging tools
• Two gas struts hold lid securely open
• PVC laminated MDF work surface
• AkzoNobel, high gloss powder coat finish
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Four 6”x 2” Mag Wheel Caster (4 locking swivel and 2 rigid) load rated 900 lbs each
• PVC drawer liners included
• Total Capacity: 53930.8 cu in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- REMGRIT 4" Circular Saw Blade (GC404)
- LOCOLOC Hand Swaging Tool, Steel (00-2-3LL)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 17/64 (C18443)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- Extreme Tools Tool Chests & Cabinets