Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
EX Rolling Cabinet, 11 Drawer, Black, Aluminum, Steel, 41-1/2" W x 18-1/8" D x 40-1/2" H (Discontinued)
Mfr # EX4111RCBK
Zoro # G7157809
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 11
- Color Black
- Material Aluminum, Steel
- Features (4) 5" x 2" Casters Side Handle Easily Installs On Either Side Drawers Use Roller Bearing Glides Drawers Load Rated 100 lbs. per Drawer Double Glides Load Rated 200 lbs. per Drawer Theft Proof Lock System Shipping Weight: 300 lbs.
- Width 41-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX4111RCBK
- Zoro # G7157809
- UPC # 892562002406
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41-1/2" |
Depth | 18-1/8" |
Height | 40-1/2" |
Details
Item | Rolling Cabinet |
Number of Drawers | 11 |
Color | Black |
Material | Aluminum, Steel |
Features | (4) 5" x 2" Casters Side Handle Easily Installs On Either Side Drawers Use Roller Bearing Glides Drawers Load Rated 100 lbs. per Drawer Double Glides Load Rated 200 lbs. per Drawer Theft Proof Lock System Shipping Weight: 300 lbs. |
Finish | Chrome Plated/Gloss Powder Coated/Polished |
System of Measurement | Inch |
Locking System | Tubular Lock And Keys |
Load Rating | 100 lb. |
Series | EX |
Drawer Slides | Full Extension Ball Bearing |
Tool Storage Type Included | Rolling Cabinet |
Storage Capacity | 14,975 cu. in. |
Handle Design | C Shape |
Configuration | (3) 11-3/4" W x 16-1/2" D x 2-1/4" H; (3) 23-3/8" W x 16-1/2" D x 2-1/4" H; (1) 11-3/4" W x 16-1/2" D x 5-1/4" H; (1) 11-3/4" W x 16-1/2" D x 8-1/4" H; (1) 23-3/8" W x 16-1/2" D x 5-1/4" H; (1) 23-3/8" W x 16-1/2" D x 8-1/4" H; (1) 37-3/8" W x 16-1/2" D x 5-1/4" H |
Description
This Extreme Tools 41-1/2"W Rolling Cabinet with 11 Drawers is a high-quality tool chest that will keep your tools organised and easy to access. Made of aluminum and steel, the cabinet has a 100 lb load rating. It has a rolling design with 11 drawers for storage. The drawer fronts are made of a durable powder coated or polished finish that resists chipping and scratching. You can lock up your tools thanks to the included keyed locking system. The Extreme Tools Rolling Cabinet with 11 Drawers is the perfect addition to any workshop, garage or job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.