Shop All Tool Chests & Cabinets
Extreme Tools
Chest and Roller Cabinet, 20 Drawer, Black, 55 in W
Mfr # RX552520CRBK
Zoro # G705736539
product price: $3,703.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,703.99
Free 30-Day Returns
Key Features
- Number of Drawers 20
- Width 55 in
- Handle Color Black
- Tool Storage Type Included Chest and Roller Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX552520CRBK
- Zoro # G705736539
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Details
Item | Chest and Roller Cabinet |
Number of Drawers | 20 |
Color | Black |
Handle Color | Black |
Tool Storage Type Included | Chest and Roller Cabinet |
Description
Extreme Tools RX Series 55" 8 Drawer Top Chest and 12 Drawer Combos incorporate key features like our patented Quick Release, self-latching drawer pulls, heavy duty steel drawers that use ball bearing slides, full-width polished, anodized aluminum drawer pulls and anodized chrome trim. Each drawer can hold up to 100-200* lbs of tools and equipment. The roller cabinet also features 3 extra-long drawers with additional internal support that provides strength and prevents warping or twisting. The huge open till area under the chest lid makes it easy to see what is in that space and gives you room to store larger objects. The six, exclusive Mag Wheel casters are rated to support 900 lbs each. So, you load it up with confidence!
• Chest Dimensions: 54.625”W x 25”D x 22.25”H
• Overall Dimensions: 55”W x 25”D x 47”H
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Full-width, polished anodized aluminum drawer pulls resist oxidation
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Drawer capacity: 100-200* lbs per drawer (*drawers with double slides)
• 3 Extra long drawers in roller cabinet with added support to fit large tools
• Heavy duty 14 gauge steel frame construction
• Huge open till area under the chest lid
• Two gas struts hold chest lid open
• AkzoNobel High gloss powder coat finish resists scratches, stains and chemicals
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Caster (4 locking swivel and 2 rigid)
• PVC drawer liners included
• Tubular, coded security lock and keys
• N.W.: 442 lbs.
• G.W.: 685 lbs.
• Storage Capacity: 40707 cu. In.
Roller Cabinet:
Outer Dimensions:
1 Drawer 51.4W x 23.3D x 5.8H
2 Drawers 51.4W x 23.3D x 2.8H
3 Drawers 15.7W x 23.3D x 2.8H
1 Drawer 15.7W x 23.3D x 11.7H
3 Drawers 34.1W x 23.3D x 2.8H
2 Drawer 34.1W x 23.3D x 5.8H
Top Chest Drawer Dimensions (O.D.):
3 Drawers 15.7W x 23.3D x 2.8H
1 Drawer 15.7W x 23.3D x 5.8H
3 Drawers 34.1W x 23.3D x 2.8H
1 Drawers 34.1W x 23.3D x 5.8H
• Chest Dimensions: 54.625”W x 25”D x 22.25”H
• Overall Dimensions: 55”W x 25”D x 47”H
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Full-width, polished anodized aluminum drawer pulls resist oxidation
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Drawer capacity: 100-200* lbs per drawer (*drawers with double slides)
• 3 Extra long drawers in roller cabinet with added support to fit large tools
• Heavy duty 14 gauge steel frame construction
• Huge open till area under the chest lid
• Two gas struts hold chest lid open
• AkzoNobel High gloss powder coat finish resists scratches, stains and chemicals
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Caster (4 locking swivel and 2 rigid)
• PVC drawer liners included
• Tubular, coded security lock and keys
• N.W.: 442 lbs.
• G.W.: 685 lbs.
• Storage Capacity: 40707 cu. In.
Roller Cabinet:
Outer Dimensions:
1 Drawer 51.4W x 23.3D x 5.8H
2 Drawers 51.4W x 23.3D x 2.8H
3 Drawers 15.7W x 23.3D x 2.8H
1 Drawer 15.7W x 23.3D x 11.7H
3 Drawers 34.1W x 23.3D x 2.8H
2 Drawer 34.1W x 23.3D x 5.8H
Top Chest Drawer Dimensions (O.D.):
3 Drawers 15.7W x 23.3D x 2.8H
1 Drawer 15.7W x 23.3D x 5.8H
3 Drawers 34.1W x 23.3D x 2.8H
1 Drawers 34.1W x 23.3D x 5.8H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2" #15 Torx Drive Bits (15-Pack) (DT152P15)
- DAYTON Dust Collector, 2,900 CFM Max Flow, 7 1/2 hp, 3 Phase (3AA26)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (48209)
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Orange, 72 in W x 25 in D (RX722519RCORBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- Extreme Tools Tool Chests & Cabinets