Shop All Tool Chests & Cabinets
Extreme Tools
Chest and Roller Cabinet, 19 Drawer, Black/Chrome, 41 in W
Mfr # RX412519CRBK
Zoro # G505736661
product price: $2,309.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,309.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 41 in
- Tool Storage Type Included Chest and Roller Cabinet
- Cabinet Handle Style Pulls
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX412519CRBK
- Zoro # G505736661
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Details
Item | Chest and Roller Cabinet |
Number of Drawers | 19 |
Color | Black/Chrome |
Tool Storage Type Included | Chest and Roller Cabinet |
Cabinet Handle Style | Pulls |
Handle Color | Chrome |
Description
Extreme Tools RX Series RX412519CR 41" 8 Drawer Top Chest and 11 Drawer Roller Cabinet Combo incorporates the key features you want in a professional tool box! The combo uses our patented Quick Release, self-latching drawer pulls that keep each drawer individually closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. The 25” depth gives you plenty of room to store your tools. Each drawer holds 100-200* lbs. (*drawers with double slides), so you can load them up! Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. We built the tool boxes with full-width, polished anodized aluminum drawer pulls and chrome trim which resist oxidation and stay looking great! You get Extreme Tools quality in a professional box at an affordable price!
Features and Benefits:
∙ Dimensions: 41”W x 25”D x 61.875”H
∙ Patented Quick Release, self-latching drawer pulls keep drawers closed
∙ Heavy duty 14-gauge steel frame construction
∙ 25” cabinet depth gives plenty of storage space
∙ AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
∙ Full-extension ball bearing slides
∙ Drawer capacities: 100-200* lbs. per drawer (*double slides)
∙ Two gas struts hold chest lid securely in place
∙ Large open till area under chest lid provides room for larger items
∙ PVC high density drawer liners are included to protect your drawers and tools
∙ Tubular stainless steel side handle on roller cabinet included
∙ Full-width, polished anodized aluminum drawer pulls
∙ Chrome trim adds the finishing touch
∙ Tubular, coded security lock and keys
∙ Tubular stainless steel side handle for roller cabinet included
∙ Four 6”x 2” Mag Wheel Casters (2 locking swivel and 2 rigid)
∙ Casters load rate 900 lbs. each
Features and Benefits:
∙ Dimensions: 41”W x 25”D x 61.875”H
∙ Patented Quick Release, self-latching drawer pulls keep drawers closed
∙ Heavy duty 14-gauge steel frame construction
∙ 25” cabinet depth gives plenty of storage space
∙ AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
∙ Full-extension ball bearing slides
∙ Drawer capacities: 100-200* lbs. per drawer (*double slides)
∙ Two gas struts hold chest lid securely in place
∙ Large open till area under chest lid provides room for larger items
∙ PVC high density drawer liners are included to protect your drawers and tools
∙ Tubular stainless steel side handle on roller cabinet included
∙ Full-width, polished anodized aluminum drawer pulls
∙ Chrome trim adds the finishing touch
∙ Tubular, coded security lock and keys
∙ Tubular stainless steel side handle for roller cabinet included
∙ Four 6”x 2” Mag Wheel Casters (2 locking swivel and 2 rigid)
∙ Casters load rate 900 lbs. each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (440140)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- GERBER Multi-Tool, Steel, 6-1/4 in Open L (31-003880)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Blue, 72 in W x 30 in D (EX7217RCQBLBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- Extreme Tools Tool Chests & Cabinets