Shop All Tool Hanging Racks & Rails
Extreme Tools
Adjustable Hanging Power Tool Rack Accessory Black
Mfr # ACPTRBK
Zoro # G605736653
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tool Storage Type Included Hanging Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # ACPTRBK
- Zoro # G605736653
- UPC # 817895010201
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Item | Hanging Power Tool Rack |
Color | Black |
Tool Storage Type Included | Hanging Rack |
Description
Extreme Tools ACPTR Extreme Adjustable Power Tool Rack Accessory hangs on the edge of our RX and DX Series Extreme Power Workstation Hutches as well over the top rails of most roller cabinets and tool carts. Our Power Tool Rack keeps your power tools close by making it easy to access them when you are working. We went one step farther to make your work space even more convenient, we provided pre-drilled holes and cutouts on the Power Tool Rack so that you can attach a power strip and run the cord through the back of the rack to keep it out of your way. Everything you need is just an arm’s length away. The Power Tool Rack is adjustable to accommodate a variety of power tool sizes. Plus, it is made from heavy-duty powder coated steel, so It's tough enough to hold up to rigorous use.
Dimensions:
13.25”W x 6.375”D x 4”H (PTR with rack in bottom position)
13.25”W x 6”D x 5.25”H (PRT with rack in top position)
• Power Tool Rack accommodates 4 power tools
• Adjustable rack allows for 5 different positions to create the most convenient placement of your tools
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• Pre-drilled holes let you attach a power strip (available option) and vertical/horizontal cutouts allow the cord to extend behind Power Tool Rack to keep it out of your way
Available in Black, Blue, Green, Red and Silver
Dimensions:
13.25”W x 6.375”D x 4”H (PTR with rack in bottom position)
13.25”W x 6”D x 5.25”H (PRT with rack in top position)
• Power Tool Rack accommodates 4 power tools
• Adjustable rack allows for 5 different positions to create the most convenient placement of your tools
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• Pre-drilled holes let you attach a power strip (available option) and vertical/horizontal cutouts allow the cord to extend behind Power Tool Rack to keep it out of your way
Available in Black, Blue, Green, Red and Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 6-3/8X1/2"" (405-0)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Blue (ACPTRBL)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- GEMPLERS Gempler's Stud-Mount Tool Rack (TRT12)
- HANSEN GLOBAL 11-Piece Tool Hanger Kit, Universal Tool Organizer (8209)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- Extreme Tools Tool Hanging Racks & Rails