Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
87-1/2"W Pit Box 7 Drawers, Red, 31"D x 47-1/2"H (Discontinued)
Mfr # TXPIT7009RD
Zoro # G7187680
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Red
- Features Self Latching Drawer Handles, Ball Bearing Drawer Slides, Heavy Duty Pneumatic Tires, Brake Control in Handle, Tubular Lock and Key, Side Compartments
- Finish Powder Coated
- Includes Eva Foam Drawer Liners
- Number of Drawers 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # TXPIT7009RD
- Zoro # G7187680
- UPC # 817895010454
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Depth | 31" |
Height | 47-1/2" |
Width | 87-1/2" |
Details
Color | Red |
Features | Self Latching Drawer Handles, Ball Bearing Drawer Slides, Heavy Duty Pneumatic Tires, Brake Control in Handle, Tubular Lock and Key, Side Compartments |
Finish | Powder Coated |
Includes | Eva Foam Drawer Liners |
Number of Drawers | 7 |
Material | 304 Stainless Steel and Steel |
Tool Storage Type Included | Rolling Cabinet |
Item | Pit Box,70",7 Drawer,2 Compartment,Red |
Description
Pit Box,70 In.,7 Drawer,2 Compartment,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.