Shop All Tool Storage Accessories
Extreme Tools
72"x25" 1.00mm Grade 304 Stainless Steel Top
Mfr # RX7225ST
Zoro # G605736592
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Material Stainless Steel
- Features Stainless Steel Top
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX7225ST
- Zoro # G605736592
- UPC # 817895011369
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 72" |
Depth | 25" |
Details
Item | Stainless Steel Top |
Material | Stainless Steel |
Features | Stainless Steel Top |
Description
Extreme Tools RX Series optional stainless steel work surface is designed to fit the RX 72" roller cabinets. The high quality 304 grade stainless steel resists yellowing like cheaper grades. The 19 gauge (1mm) stainless steel covers a 1 inch laminated MDF board which makes it strong enough to handle your tough jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- WARWOOD TOOL 60 Pinch Point Crow Bar (16070)
- CLEVELAND Step Drill (C20300)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red (ACSRD)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- Extreme Tools Tool Storage Accessories