Shop All Tool Storage Accessories
Extreme Tools
72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle
Mfr # EX7201HCQBLCR
Zoro # G705736591
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,188.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Features Workstation Hutch
- Tool Storage Type Included Hutch
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # EX7201HCQBLCR
- Zoro # G705736591
- UPC # 817895014698
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 72" |
Depth | 30" |
Details
Item | Workstation Hutch |
Features | Workstation Hutch |
Tool Storage Type Included | Hutch |
Color | Blue |
Description
Extreme Tools EX Professional Series is the ULTIMATE in tool storage. The EX7201HCQ 72” Extreme Power Workstation Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless steel work surface and stainless steel adjustable shelf resist oxidation, scratches and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation Hutch along with the 72” 17 Drawer Professional Triple Bank Roller Cabinet make an incredible combination!
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 484
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 484
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- MITUTOYO Precision Riser Block, 6" (515-116)
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red (ACSRD)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- EXTREME TOOLS 55"Wx25"D 1.00mm Grade 304 Stainless Steel Top (RX5525ST)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 21"D Extreme Power Workstation Hutch Blue w Black Handle (DX722101HCBLBK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- Extreme Tools Tool Storage Accessories