Shop All Tool Storage Accessories
Extreme Tools
72"W x 30"D Extreme Power Workstation Hutch Matte Black w Black Handle
Mfr # RX723001HCMBBK
Zoro # G205736572
product price: $1,458.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Tool Storage Type Included Hutch
- Features Workstation Hutch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX723001HCMBBK
- Zoro # G205736572
- UPC # 817895015640
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 72" |
Depth | 30" |
Details
Item | Workstation Hutch |
Tool Storage Type Included | Hutch |
Features | Workstation Hutch |
Color | Black |
Finish | Matte |
Description
Extreme Tools RX Series RX723001HC 72”W x 30”D Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand with universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch assembles on RX Series 72”W x 30"D Roller Cabinet.
• RX723001HC Dimensions: 72” W x 30” D x 22.30”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand with Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width color-anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel high gloss powder coat finish stains, scratches and chemicals
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Hutch assembles on RX Series 72”W x 30"D roller cabinets (sold separately)
• Optional stainless steel work surface (sold separately)
Accompanying models in the RX Series:
RX723019RC RX Series 72”W x 30"D 19 Drawer Roller Cabinet
RX243003SL RX Series 24”W x 30"D 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX7230ST RX Series 72”W x 30"D Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
• RX723001HC Dimensions: 72” W x 30” D x 22.30”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand with Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width color-anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel high gloss powder coat finish stains, scratches and chemicals
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Hutch assembles on RX Series 72”W x 30"D roller cabinets (sold separately)
• Optional stainless steel work surface (sold separately)
Accompanying models in the RX Series:
RX723019RC RX Series 72”W x 30"D 19 Drawer Roller Cabinet
RX243003SL RX Series 24”W x 30"D 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX7230ST RX Series 72”W x 30"D Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/2 Inch 6-Point Socket (SHD02013)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome Metric Socket Set (78167)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- BUCKET BOSS Bucket Boss Cable Bag in Brown, 69000 (69000)
- Extreme Tools Tool Storage Accessories