Shop All Tool Storage Accessories
Extreme Tools
72"W x 25"D Extreme Power Workstation Hutch Orange with Black Handle
Mfr # RX722501HCORBK
Zoro # G505736494
product price: $1,199.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 25"
- Color Orange
- Tool Storage Type Included Hutch
- Features Workstation Hutch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX722501HCORBK
- Zoro # G505736494
- UPC # 817895014353
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 72" |
Depth | 25" |
Details
Item | Workstation Hutch |
Color | Orange |
Tool Storage Type Included | Hutch |
Features | Workstation Hutch |
Description
Extreme Tools RX Series RX722501HC 72” Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand with universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch assembles on RX Series 72”W x 25"D Roller Cabinets (sold separately.)
Features and Benefits:
• RX722501HC Dimensions: 72” W x 25” D x 22.25”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full width, anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design is easily assembled on RX Series 72”W x 25""D roller cabinets (sold separately)
• Optional stainless-steel work surface (sold separately)
Accompanying models in the RX Series:
RX722519RC RX Series 72” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX7225ST RX Series 72” Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACT Media/Tech Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
Features and Benefits:
• RX722501HC Dimensions: 72” W x 25” D x 22.25”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full width, anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design is easily assembled on RX Series 72”W x 25""D roller cabinets (sold separately)
• Optional stainless-steel work surface (sold separately)
Accompanying models in the RX Series:
RX722519RC RX Series 72” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX7225ST RX Series 72” Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACT Media/Tech Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 39 mm Size, Standard Socket, Black Phosphate (49-66-6377)
- WESTWARD R Pin 03 (TT31027G)
- BIG HORN 4 Inch Drill Press Vise (19303)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- EXTREME TOOLS 72"W x 21"D Extreme Power Workstation Hutch Blue w Black Handle (DX722101HCBLBK)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- LISLE Magnetic Glove Dispenser (LIS20130)
- Extreme Tools Tool Storage Accessories