Shop All Tool Storage Accessories
Extreme Tools
72"W x 21"D Extreme Power Workstation Hutch Green w Black Handle
Mfr # DX722101HCGNBK
Zoro # G405736495
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Width 72"
- Features Workstation Hutch
- Tool Storage Type Included Hutch
- Color Green
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # DX722101HCGNBK
- Zoro # G405736495
- UPC # 817895015244
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 72" |
Depth | 21" |
Details
Item | Workstation Hutch |
Features | Workstation Hutch |
Tool Storage Type Included | Hutch |
Color | Green |
Description
Extreme Tools DX Series DX722101HC 72” Extreme Power Workstation Top Hutch provides a practical space where you can work and organize your tools. Our patented hutches include an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. Our engineers created a specially designed shelf which can hang removable accessories: Power Tool Rack (included) and optional socket holder or media/electronics holder with charging pad. Steel peg board sides and back panels provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width handle and is held open with two sturdy gas struts. The high gloss AkzoNobel powder coat finish looks great and provides that added protection you want. Like the roller cabinets, the hutches have secure, tubular coded locks and keys. Hutches assemble on DX Series 72” Roller Cabinets (sold separately.)
DX722501HC Dimensions: 71.9375” W x 21” D x 22.25”H
• Adjustable powder coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports for using and charging your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
• Powder coated steel peg board side and back panels provide convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width powder-coated steel handle on lid matches trim
• AkzoNobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design assembles on DX Series 72” roller cabinets (sold separately)
Accompanying models in the DX Series:
DX722117RC DX Series 72” 17 Drawer Roller Cabinet
DX192100SL DX Series 19” 4 Shelf Side Locker
ACS 76 Pin Socket Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
DX722501HC Dimensions: 71.9375” W x 21” D x 22.25”H
• Adjustable powder coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports for using and charging your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
• Powder coated steel peg board side and back panels provide convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width powder-coated steel handle on lid matches trim
• AkzoNobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design assembles on DX Series 72” roller cabinets (sold separately)
Accompanying models in the DX Series:
DX722117RC DX Series 72” 17 Drawer Roller Cabinet
DX192100SL DX Series 19” 4 Shelf Side Locker
ACS 76 Pin Socket Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (15620)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- Extreme Tools Tool Storage Accessories