Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
56W Rolling Cabinet 18 Drawers, Blue, 19-3/4", 20"D (Discontinued)
Mfr # RXE5618COMBOBL
Zoro # G7134368
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Material Aluminum, Steel
- Number of Drawers 18
- Width 55-1/2", 56
- Depth 19-3/4", 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RXE5618COMBOBL
- Zoro # G7134368
- UPC # 892562002345
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55-1/2", 56 |
Depth | 19-3/4", 20" |
Height | 20-1/2", 40-3/4" |
Details
Item | Rolling Cabinet |
Color | Blue |
Material | Aluminum, Steel |
Number of Drawers | 18 |
Features | 56" 7 DRAWER TOP CHEST: 20" Cabinet Depth 2 gas Lifts to Support the Top Lid Heavy Steel Construction Drawers with Ball Bearing Glides Drawer Capacity: 100 lbs. per Drawer Secure Coded Tubular Locking System 11 DRAWER ROLLER CABINET: (6) 5" x 2" Casters (4 Locking Swivel and 2 Rigid) Includes 1 Side Handle Full-Width Brushed Aluminum Drawer Pulls Drawers Use Ball Bearing Glides Drawer Capacity: 100 - 200* lbs. per Drawer (Drawers with Double Sets of Glides) Shipping Weight of Combo: 565 lbs |
Finish | High Gloss Powder Coated |
Load Rating | 100-200 lb. |
Tool Storage Type Included | Rolling Cabinet |
System of Measurement | Inch |
Drawer Slides | Ball Bearing |
Series | RX |
Locking System | Tubular Lock And Keys |
Description
If you're looking for a way to store your tools, the Extreme Tools RXE5618COMBOBL 56W Rolling Cabinet is what you need. It is designed to keep your workspace neat and tidy while providing ample storage space for all of your tools. The high gloss powder coated finish on this blue rolling cabinet makes it both easy to clean and corrosion resistant. This tool chest has a width of 55 1/2 in., depth of 19 3/4 in., height of 20 1/2 in. and a load rating of 100-200 lb.. It also features 18 drawers that can be used to store various sized tools, keeping them organized and within reach at all times. When it comes to getting organized, the Extreme Tools RXE5618COMBOBL 56W Rolling Cabinet is the ideal solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.