Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
56"W Rolling Cabinet 11 Drawers, Blue, 20"D x 41-1/2"H (Discontinued)
Mfr # EX5611RCBL
Zoro # G7145805
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Material Aluminum, Stainless Steel, Steel
- Number of Drawers 11
- Width 56"
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX5611RCBL
- Zoro # G7145805
- UPC # 892562002512
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 56" |
Depth | 20" |
Height | 41-1/2" |
Details
Item | Rolling Cabinet |
Color | Blue |
Material | Aluminum, Stainless Steel, Steel |
Number of Drawers | 11 |
Features | (6) 5" x 2" Casters (4 Locking Swivel and 2 Rigid) Includes 2 Chrome Handles Extra Deep, High Gloss Powder Coat Finish Drawers Use Heavy Duty Ball Bearing Glides Single Glides Load Rated 100 lbs. per Drawer Double Glides Load Rated 200 lbs. per Drawer Eva High Density Foam Drawer Liners Included Theft Proof Lock System Shipping Weight: 400 lbs. |
Finish | Chrome Plated/Gloss Powder Coated/Polished |
Number of Handles | 1 |
Drawer Slides | Full Extension Ball Bearing |
Tool Storage Type Included | Rolling Cabinet |
Locking System | Tubular Lock And Keys |
Handle Design | C Shape |
System of Measurement | Inch |
Storage Capacity | 21,983 cu. in. |
Series | EX |
Load Rating | 100-200 lb. |
Configuration | (3) 16-1/4" W x 17-3/8" D x 2-1/4" H; (3) 33-1/4" W x 17-3/8" D x 2-1/4" H; (1) 16-1/4" W x 17-3/8" D x 5-1/4" H; (1) 16-1/4" W x 17-3/8" D x 8-1/4" H; (1) 33-1/4" W x 17-3/8" D x 5-1/4" H; (1) 33-1/4" W x 17-3/8" D x 8-1/4" H; (1) 51-3/4" W x 17-3/8" D x 5" H |
Description
Roller Cabinet,56 In.,11 Drawer,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.