Shop All Tool Storage Accessories
Extreme Tools
55"W x 25"D Power Workstation Hutch Blue w Chrome Handle and Trim
Mfr # RX552501HCBL
Zoro # G305736489
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 55"
- Tool Storage Type Included Hutch
- Color Blue
- Features Workstation Hutch
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX552501HCBL
- Zoro # G305736489
- UPC # 817895011970
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 55" |
Depth | 25" |
Details
Item | Workstation Hutch |
Tool Storage Type Included | Hutch |
Color | Blue |
Features | Workstation Hutch |
Description
Extreme Tools RX Series RX552501HC 55” Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand and charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch assembles on RX Series 55"W x 25"D Roller Cabinet.
• RX552501HC Dimensions: 55" W x 25" D x 22.25"H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand with Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width, anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design assembles on RX Series 55”W x 25”D roller cabinets (sold separately)
• Optional stainless steel work surface (sold separately)
Accompanying models in the RX Series:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACT Media/Tech Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
• RX552501HC Dimensions: 55" W x 25" D x 22.25"H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand with Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width, anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Patented design assembles on RX Series 55”W x 25”D roller cabinets (sold separately)
• Optional stainless steel work surface (sold separately)
Accompanying models in the RX Series:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACT Media/Tech Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red (ACSRD)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- CRAWFORD PRODUCTS Dura 6PC Tool Organizer (STKT6)
- Extreme Tools Tool Storage Accessories