Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
41"W Workstation Rolling Cabinet, Red (Discontinued)
Mfr # PWSRC4118TXRD
Zoro # G7164705
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Red
- Width 41"
- System of Measurement Inch
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # PWSRC4118TXRD
- Zoro # G7164705
- UPC # 817895010324
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41" |
Details
Item | Workstation Rolling Cabinet |
Color | Red |
System of Measurement | Inch |
Tool Storage Type Included | Rolling Cabinet |
Description
Workstation Cabinet,Roller,41 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.