Shop All Tool Boxes
This Product is Discontinued
Extreme Tools
41-1/2" Portable Workstation, Red Steel (Discontinued)
Mfr # PWS4105TXRD
Zoro # G7187586
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height 23-1/4"
- Material Steel
- Gauge 16 ga.
- Tool Storage Type Included Rolling Cabinet
- Depth 23-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # PWS4105TXRD
- Zoro # G7187586
- UPC # 817895010560
- Country of Origin China
- Category Tool Boxes
Dimensions
Height | 23-1/4" |
Depth | 23-5/8" |
Width | 41-1/2" |
Details
Item | Portable Workstation |
Material | Steel |
Gauge | 16 ga. |
Tool Storage Type Included | Rolling Cabinet |
Finish | Powder Coat, Textured |
Features | Power Tool Rack With Build in Power Strip, Pull Out Side Shelf, Pull Out Side Drawers Holds upto 17" Laptop, Stores and organize Hand Tools, Drawers with Ball Bearing Slides, Weather Resistance |
Color | Red |
Description
Portable Workstation,41 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.