Shop All Tool Chests & Cabinets
This Product is Discontinued
Extreme Tools
19"W Side Box 7 Drawers, Black (Discontinued)
Mfr # RX192507SBBK
Zoro # G7187717
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- Number of Drawers 7
- Width 19"
- Tool Storage Type Included Side Tool Chest
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # RX192507SBBK
- Zoro # G7187717
- UPC # 817895010973
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 19" |
Details
Item | Side Box |
Color | Black |
Number of Drawers | 7 |
Tool Storage Type Included | Side Tool Chest |
System of Measurement | Inch |
Description
Side Box,19 In.,7 Drawer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.