Shop All Networking Hardware
Extreme Networks, Inc
Extreme Networks 10951 Summit 715W AC PSU FB
Mfr # 10951
Zoro # G503932041
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Core Diameter 3"
- Label Width 3"
- Label Length 5"
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Networks, Inc
- MFR # 10951
- Zoro # G503932041
- Country of Origin China
- Category Networking Hardware
Dimensions
Core Diameter | 3" |
Label Width | 3" |
Label Length | 5" |
Details
Shape | Rectangle |
Assembly Required | No |
Number of Labels per Roll | 500 |
Product Color | Red |
Description
Features
- Product Type - Power Module
- Output Power - 715 W
- Compatibility - Summit Series Switches, X460-G2, X450-G2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate Gc8hdutl 165ah Battery (GC8HDUTL 165AH BATTERY INTERSTATE)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- UNIVERSAL Clip-On Badge Holder, Top Load, 3x4, PK50 (UNV56004)
- SWE-TECH 3C Platinum Tools Net Chaser Ethernet Speed Certifier (FWTTNC950AR)
- MOXA 4Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3480)
- MOXA 2Port Pcie Board, Rs-232 (CP-102E)
- LINKSYS Linksys WUSB6300 Wireless-Ac Usb Adapter (WUSB6300)
- CMPLE USB 3.0 A Male to A Female 90 Degree Right Angle Adapter (1207-N)
- TRILOGY NETWORX Signal Generator, Plastic (AL-NSG)
- HP ENTERPRISE Aruba 9004 (Us) Gateway (R1B20A)
- Extreme Networks, Inc Networking Hardware