Shop All Boat Anchors & Equipment
Extreme Max Products
Extreme Max Products T918 18 in. Single Post Horizontal Bunk Guide-on System
Mfr # 3005.3837
Zoro # G304042895
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Max Products
- MFR # 3005.3837
- Zoro # G304042895
- UPC # 814166022369
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Long days on the water shouldn't be followed by an ordeal when it's time to load your boat. Trailer guide-ons do more than help you get your boat on your trailer: they prevent a multitude of loading problems. Guide-ons keep you from loading too deep, keep your trailer position true and are especially helpful at night. They'll help you load faster and safer, especially at crowded launches.
Features- Carpet-padded horizontal bunks sit on 96° angled vertical arms
- These guide-ons can be adjusted horizontally up to 19" (3" trailer frame) or 21" (2" trailer frame)
- Vertically adjustable from 19" to 25"
- Sturdy guide-ons work on bunk or roller-style trailers
- Designed for marine with corrosion resistant construction and hardware
- Included hardware will fit trailer frames
- Size: 18"
- Frame Size: Up to 3" Wide x 4.25" Tall
- Dimension: 5" H x 27" W x 28" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Fuel Injt Tb Mtg Gkt, 71-15950-00 (71-15950-00)
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In (78-320)
- AME Wheel Chock, Size 5537 (15337)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- EXTREME MAX PRODUCTS EXCAC5-16X5W 0.31 in. x 5 ft. Vinyl Coated Anchor Chain, White (3006.659)
- NATIONAL HARDWARE ANCHOR SHACKLES 3/8"" (N223-685)
- EXTREME MAX Extreme Max 3006.6663 BoatTector Galvanized Folding/Grapnel Anchor - 7 lbs. (3006.6663)
- EXTREME MAX Extreme Max 3006.2972 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', Blue (3006.2972)
- EXTREME MAX Extreme Max 3006.3039 BoatTector Bungee Dock Line Value 2-Pack - 7', White (3006.3039)
- EXTREME MAX Extreme Max 3006.6530 BoatTector Vinyl-Coated Navy Anchor - 28 lbs. (3006.6530)
- EXTREME MAX Extreme Max 3006.2249 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/8" x 200' &Gold (3006.2249)
- Extreme Max Products Boat Anchors & Equipment