Extreme Max Products

Extreme Max Products T916 16 in. Carpeted Vertical Bunk Guide-on System


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Long days on the water shouldn't be followed by an ordeal when it's time to load your boat. Trailer guide-ons do more than help you get your boat on your trailer: they prevent a multitude of loading problems. Guide-ons keep you from loading too deep, keep your trailer position true and are especially helpful at night. They'll help you load faster and safer, especially at crowded launches.

Features
  • Carpet padded bunks sit on 100° angled vertical arms
  • These guide-ons adjust horizontally up to 6" on a 3" trailer frame or 8" on a 2" frame
  • They can also be positioned to align evenly with the outside edge of the trailer frame
  • Bunk height is adjustable and the bar can be mounted on the top or bottom of the frame
  • Great for low-profile or fishing boats
  • Sturdy guide-ons work on bunk or roller-style trailer frames
  • Designed for marine use with corrosion resistant construction and hardware
Specifications
  • Size: 16"
  • Frame Size: Up to 3" Wide and 4.5" Tall
  • Dimension: 3" H x 13" W x 18" L
  • Weight: 14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.