Extreme Max Products

Extreme Max Products T-965 65 in. Post Trailer Guide-on - Pair


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Long days on the water shouldn't be followed by an ordeal when it's time to load your boat. Trailer guide-ons do more than help you get your boat on your trailer: they prevent a multitude of loading problems. Guide-ons keep you from loading too deep, keep your trailer position true and are especially helpful at night. They'll help you load faster and safer, especially at crowded launches.

Features
  • Tall, easily visible, PVC-covered 60" steel posts work on bunk or roller style trailers
  • Designed for marine use with corrosion resistant construction and hardware
Specifications
  • Frame Size: Up to 3" W x 4.25" H
  • Size: 65"
  • Dimension: 3.5" H x 20.5" W x 64.5" L
  • Weight: 38.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.