Shop All Fixed Ladders
Extreme Max Products
Extreme Max Products SDL4 Sliding Dock Ladder - 4 Step
Mfr # 3005.3461
Zoro # G304019989
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max Products
- MFR # 3005.3461
- Zoro # G304019989
- UPC # 865362000514
- Country of Origin China
- Category Fixed Ladders
Description
Weeds and algae can accumulate on your ladder almost overnight, for slippery, slimy times. Slide your ladder out of the water when it's not in use for a more pleasant, safer boarding experience. Sliding dock ladder is made of welded aluminum for a 300 lb. capacity. Robust 21" width for comfort. The sliding design offers the convenience of a permanently mounted ladder that can be removed from the water with minimal view obstruction.
Features- Corrosion resistant components and hardware
- Quick, simple assembly using common hand tools
- Can be used on virtually any dock
- Mounting hardware not included
- 2-year warranty
- Step: 4
- Dimension: 8" H x 24" W x 41" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- Extreme Max Products Fixed Ladders