Shop All Boat Anchors & Equipment
Extreme Max Products
Extreme Max Products PNT5 Aluminum Pontoon & Dock Ladder - 5-Step
Mfr # 3005.3383
Zoro # G004019913
original price:
$184.99
8% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Max Products
- MFR # 3005.3383
- Zoro # G004019913
- UPC # 814166022598
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Features
- Even in deep water, the angled design and extra-wide steps make boarding safe and comfortable
- Designed to mount easily to pontoons, docks or floating rafts in less than 5 minutes
- Use the same ladder for all three applications with the purchase of additional mounting hardware
- The simple, secure mounting system makes relocating the ladder fast and easy, and allows convenient set-up and storage
- Stainless steel mounting hardware included
- Two-year replacement warranty
- Step: 5
- Material: Aluminum
- Dimension: 4" H x 16.75" W x 80" L
- Weight: 19.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- CRC Hydro Force Super Citrus Cleaner/Degreaser, 1 gal Jug, Ready to Use, Citrus-Based Solvent (14441)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- PERFORMANCE TOOL 2 1/4 Ton Trolley Jack Blow Case Jack-Trolley, W1611 (W1611)
- EXTREME MAX PRODUCTS EXCAC5-16X5W 0.31 in. x 5 ft. Vinyl Coated Anchor Chain, White (3006.659)
- EXTREME MAX Extreme Max 3006.3186 BoatTector PWC Bungee Dock Line Extension Loop - 1', Black (Value 4-Pack) (3006.3186)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 5/16" x 5' (44443)
- EXTREME MAX Extreme Max 3006.2723 BoatTector Bungee Dock Line Value 2-Pack - 6', Red (3006.2723)
- EXTREME MAX Extreme Max 3006.8213.4 BoatTector Stainless Steel Twist Shackle - 1/4", 4-Pack (3006.8213.4)
- ZING ZING 10007 Professional Boat Hull Cleaner - 32 oz. (10007)
- NEW ENGLAND ROPES 5/8" X 25' Nylon Double Braid Dock Line (C5059-20-00025)
- Extreme Max Products Boat Anchors & Equipment