Shop All Boat Anchors & Equipment
Extreme Max Products
Extreme Max Products PNT4 Aluminum Pontoon & Dock Ladder - 4-Step
Mfr # 3005.338
Zoro # G904019976
original price:
$148.99
8% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max Products
- MFR # 3005.338
- Zoro # G904019976
- UPC # 814166020983
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Features
- Even in deep water, the angled design and extra-wide steps make boarding safe and comfortable
- Designed to mount easily to pontoons, docks or floating rafts in less than 5 minutes
- Use the same ladder for all three applications with the purchase of additional mounting hardware
- The simple, secure mounting system makes relocating the ladder fast and easy, and allows convenient set-up and storage
- Stainless steel mounting hardware included
- Two-year replacement warranty
- Step: 4
- Material: Aluminum
- Dimension: 4" H x 16" W x 66.5" L
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing (18240)
- DORMAN Oil Drain Plug Standard M22-1.50 Head Si, 090-055Cd (090-055CD)
- FJC Universal Pag Oil, 8 oz. (2468)
- DORMAN Suspension Air Compressor, 949-300 (949-300)
- EXTREME MAX PRODUCTS EXCAC5-16X5W 0.31 in. x 5 ft. Vinyl Coated Anchor Chain, White (3006.659)
- SEACHOICE PWC Fluke Anchor Kit, Approx. 1-3/4 lbs. (41160)
- EXTREME MAX Extreme Max 3006.6699 BoatTector Stainless Steel Delta Anchor - 22 lbs. (3006.6699)
- EXTREME MAX Extreme Max 3006.2246 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/8" x 150' &Gold (3006.2246)
- EXTREME MAX Extreme Max 3006.8306 BoatTector Stainless Steel Bow Shackle - 7/8" (3006.8306)
- DOCK EDGE Docklite Solar Dock & Deck Light - 2-Pack (96-262-F)
- MEGAWARE Flexstep Pro Package Aluminum (80011)
- Extreme Max Products Boat Anchors & Equipment