Shop All Boat Anchors & Equipment
Extreme Max Products
Extreme Max Products PNT3 Aluminum Pontoon & Dock Ladder - 3-Step
Mfr # 3005.3377
Zoro # G804019915
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max Products
- MFR # 3005.3377
- Zoro # G804019915
- UPC # 814166020976
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Board a pontoon, dock or floating raft effortlessly with the Extreme Max Pontoon & Dock Ladder. Even in deep water, the angled design and extra-wide steps make boarding safe and comfortable. Designed to mount easily to pontoons, docks or floating rafts in less than 5 minutes. Use the same ladder for all three applications with the purchase of additional mounting hardware.
Features- The simple, secure mounting system makes relocating the ladder fast and easy, and allows convenient set-up and storage
- Stainless steel mounting hardware included
- Two-year replacement warranty
- Step: 3
- Material: Aluminum
- Dimension: 3.75" H x 16.5" W x 55.5" L
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS T10118 Anchor Rope w/Stainless Shackle (69080)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 30, BL-630 (BL-630)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- JOHNSON PUMP Johnson Pump 38503 Aerator Pump 500 GPH 90° (38503)
- EXTREME MAX PRODUCTS EXCAC5-16X5W 0.31 in. x 5 ft. Vinyl Coated Anchor Chain, White (3006.659)
- EXTREME MAX Extreme Max 3006.2993 BoatTector Solid Braid MFP Dock Line Value 4-Pack - 3/8" x 15', Royal Blue (3006.2993)
- SEACHOICE Commercial Grade Buoy, 12" Orange (79234)
- LEWMAR Anchor Rode 15ft 5/16in G4 Chain w/150ft 5/8in Rope w/Shackle (HM15H150PX)
- EXTREME MAX Extreme Max 3006.8342.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 5/16", 4-Pack (3006.8342.4)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- EXTREME MAX Extreme Max 3006.8219 BoatTector Stainless Steel Twist Shackle - 3/8" (3006.8219)
- Extreme Max Products Boat Anchors & Equipment