Shop All Fixed Ladders
Extreme Max Products
Extreme Max Products FUDL3 Flip-Up Dock Ladder - 3 Step
Mfr # 3005.347
Zoro # G104020017
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max Products
- MFR # 3005.347
- Zoro # G104020017
- UPC # 814166023663
- Country of Origin China
- Category Fixed Ladders
Description
Weeds and algae can accumulate on your ladder almost overnight, for slippery, slimy times. Flip your ladder out of the water when it's not in use for a more pleasant, safer boarding experience. Flip up dock ladder is made of welded aluminum for a 300 lb. capacity. The flip-up design offers the convenience of a permanently mounted ladder that can be easily removed from the water. Corrosion resistant components and hardware.
Features- Robust 21" width for comfort
- Quick, simple assembly using common hand tools
- Can be used on virtually any dock
- Mounting hardware not included
- 2-year warranty
- Step: 3
- Dimension: 6" H x 22" W x 33" L
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Winch Bars (1903060)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- EXTREME MAX PRODUCTS Extreme Max Products SDL4 Sliding Dock Ladder - 4 Step (3005.3461)
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish (M19SC C1)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- Extreme Max Products Ladders