Shop All Marine & Boat Speakers & Navigation
Extreme Max Products
Extreme Max Products EXPONTOONRAMP Undermount Pontoon Ramp
Mfr # 3005.3849
Zoro # G204019935
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Max Products
- MFR # 3005.3849
- Zoro # G204019935
- UPC # 814166020945
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features
- Load and unload your pontoon more easily and safely
- This ramp provides a gentle incline to allow children, pets, or adults with limited mobility to board more safely
- Loading and unloading bulky equipment like coolers easier
- Designed with a non-slip surface and raised edges for maximum safety
- This product is designed for use with bunk-style trailers
- Ramp Platform Size: 19-3/16" W x 73-5/16" L
- Overall Ramp Dimensions: 3" H x 25-5/16" W x 77-5/16" L
- Weight: 41.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Indicator Light (034072)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 10-21/32"L (PA10025)
- GATES Serpentine Belt, K050345HD (K050345HD)
- RAYMARINE 8M Realvision 3D Transducer Extension Cable (A80477)
- GARMIN Tilt/Swivel Mount f/STRIKER5dv, 7dv & 7sv (010-12439-01)
- GARMIN Garmin VHF 215 Marine Radio (010-02097-00)
- ANCOR Triplex Cable - 12/3 AWG - 100' (131310)
- RIGID INDUSTRIES D-Series Pro Dually Spot Surface Mount (202213)
- BLUE SEA SYSTEMS Blue Sea 1218 12V DC Main + 19 Positions / 120V AC Main + 6 Positions (1218)
- ANCOR NMEA 2000 Drop Cable - 0.5M (270300)
- Extreme Max Products Marine & Boat Speakers & Navigation