Shop All Eye Bolts
Extreme Max
Eye Bolt 2-3/4 in Shank, 1 in ID, Stainless Steel
Mfr # 3006.6768
Zoro # G302089298
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 2-3/4 in
- Eye Inside Diameter 1 in
- Material Stainless Steel
- Eyebolt Type Bow Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max
- MFR # 3006.6768
- Zoro # G302089298
- Country of Origin China
- Category Eye Bolts
Dimensions
Shank Length | 2-3/4 in |
Eye Inside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Bow Eye |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01250.140.0030)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (HC3XX05018-050P1)
- KERMCO ANCHR EYE W/AUGR 4""X15""L (59050)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-2-1/4)
- ZORO SELECT Eye Bolt With Shoulder, 1/2"-13, 3-7/16 in Shank, 3/8 in ID, Steel, Black Oxide (Z0042)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-LT)
- MARTIN SPROCKET & GEAR Eyebolt, Should, 1-1/2,1826, EB34 (EB34)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- KEN FORGING Machinery Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain (M36)
- Extreme Max Eye Bolts