Extreme Max 5001.5010 Motorcycle Wheel Chock
Mfr # 5001.501
Zoro # G303903913
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Max
- MFR # 5001.501
- Zoro # G303903913
- UPC # 814166023373
- Country of Origin China
- Category Dock Wheel Chocks
Description
Motorcycle Wheel Chock
The Extreme Max Motorcycle Wheel Chock is sleek, stable, and solid. Drive your bike onto the chock and the rear wheel cradle locks the front wheel securely in place. One person can safely and easily secure the motorcyle without tipping. Made of durable steel and finished with a semi-gloss black powdercoat, this wheel chock will look great in shop or trailer. The chock is designed to take up minimal room on the mounting surface while providing maximum stability for your bike. By combining a solid front cross bar with a solid boot, this chock uses floor space more efficiently than any other design. This space-saving design is great for storing or hauling multiple bikes or for mounting on a lift. Multiple rear wheel cradle adjustments allow you to fit wheels perfectly for stability during storage, transport, or maintenance. Fits 17"-21" wheels between 3-5/32" - 7-3/32" wide.
Features- High quality construction and durability
- Impressive designs to add to the decor
- Variety of styles for every type of accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Shading Coil (860J1)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-SG1)
- DAYTON Turning Bar, 36 In. (21D028)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- EXTREME MAX Extreme Max 5001.5775.4 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 4-Pack (5001.5775.4)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- EXTREME MAX Extreme Max 5001.5775.2 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 2-Pack (5001.5775.2)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- EXTREME MAX Extreme Max 5001.5751 3-Piece Economy Motorcycle Wheel Chock - 5" Wide (5001.5751)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- Extreme Max Dock Wheel Chocks