Shop All Air Cleaners and Accessories
Extract-All
Y-Connector, 5x2.5In
Mfr # E0-982-4
Zoro # G8421366
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 in Inlet and Two 2-1/2 in Outlets
- For Use With B-982-1A
- Finish Baked Polyurethane Powder Paint
- Accessory Type Y-Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # E0-982-4
- Zoro # G8421366
- UPC # 819724010307
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Y-Connector |
Type | 5 in Inlet and Two 2-1/2 in Outlets |
For Use With | B-982-1A |
Finish | Baked Polyurethane Powder Paint |
Accessory Type | Y-Connector |
Description
Y-Connector, Finish Baked Polyurethane Powder Paint, For Use With B-982-1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-026)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU3)
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- EXTRACT-ALL Air Cleaning System, White, 120V, 60Hz (S-987-2A WHITE)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- XPOWER MANUFACURE XPOWER Mini Air Scrubber with Professional 4-Stage HEPA, 1/2 HP, 5 Speeds - X-2580 (X-2580)
- Extract-All Air Cleaners and Accessories