Shop All Air Cleaners and Accessories
Extract-All
Wall Bracket, 5x4In
Mfr # B0-982-1
Zoro # G8225052
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Bracket
- For Use With Item No. 9UC85, Mfr. No. B-982-1A
- Depth (In.) 4 in
- Length (In.) 4
- Width (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # B0-982-1
- Zoro # G8225052
- UPC # 819724010079
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Depth (In.) | 4 in |
Length (In.) | 4 |
Width (In.) | 5 in |
Details
Item | Wall Bracket |
Type | Wall Bracket |
For Use With | Item No. 9UC85, Mfr. No. B-982-1A |
Finish | Baked Polyurethane Powder Paint |
Accessory Type | Wall Bracket |
Description
Wall Bracket, Finish Baked Polyurethane Powder Paint, For Use With Item No. 9UC85, Mfr. No. B-982-1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan Blade (166174)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C (15F626)
- MCDONNELL & MILLER Head Mechanism (64-HD)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- Extract-All Air Cleaners and Accessories