Shop All Air Cleaner Filters
Extract-All
Ridgid Cell Carbon Filter, For G4191074
Mfr # RF-DD3
Zoro # G3999651
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 6
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 6 in
- For Use With Mfr. No. S-DD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-DD3
- Zoro # G3999651
- UPC # 819724012196
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 6 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 6 in |
Details
For Use With | Mfr. No. S-DD1 |
Item | Cell Carbon Filter |
Frame Included | No |
Filter Efficiency | 0.95% |
Media Area | 13 sq ft |
Includes Frame | No |
Compatible Manufacturer Model Number | S-DD1 |
Description
Cell Carbon Filter, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 12 in, Filter Efficiency 0.95 Percent, Includes Frame No, Media Area 13 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-2D)
- MCDONNELL & MILLER 69 Built In Lwco 4-1/8" (69)
- FLOW-RITE Flow-Rite MC-1-01-100 System 1 Actuator Open/Closed - Actuator, Black/White (MC-1-01-100)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- Extract-All Air Cleaner Filters