Shop All Air Cleaner Filters
Extract-All
Replacement Carbon
Mfr # RF-987-4C
Zoro # G3130425
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F-987-4A, Mfr. No. F-987-2A
- Frame Included No
- Filter Type Replacement Activated Carbon
- Compatible Manufacturer Model Number F-987-2A, F-987-4A
- Filter Layer Type Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-987-4C
- Zoro # G3130425
- UPC # 819724012431
- Country of Origin United States
- Category Air Cleaner Filters
Details
For Use With | F-987-4A, Mfr. No. F-987-2A |
Item | Replacement Carbon |
Frame Included | No |
Filter Type | Replacement Activated Carbon |
Compatible Manufacturer Model Number | F-987-2A, F-987-4A |
Filter Layer Type | Carbon |
Includes Frame | No |
Type | 4 lbs. |
Compatible Extractor Series | Extract-All 987 Series Air Cleaners |
Compatible Extractor Manufacturer Part Number | F-987-2A, F-987-4A |
Description
Replacement Carbon, Filter Type Replacement Activated Carbon, Compatible Extractor Series Extract-All 987 Series Air Cleaners, Compatible Extractor Manufacturer Part Number F-987-2A, F-987-4A, Compatible Extractor Grainger Part Number 2DBW1, 2DBW3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B737)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- TEKMAR 150 1 Stage Setpoint Control (150)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- Extract-All Air Cleaner Filters