Shop All Air Cleaner Filters
Extract-All
Replacement Carbon
Mfr # RF-984-4A
Zoro # G3101332
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F-984-5A
- Frame Included No
- Filter Type Carbon
- Compatible Manufacturer Model Number F-984-5A
- Filter Layer Type Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # RF-984-4A
- Zoro # G3101332
- UPC # 819724012042
- Country of Origin United States
- Category Air Cleaner Filters
Details
For Use With | Mfr. No. F-984-5A |
Item | Replacement Carbon |
Frame Included | No |
Filter Type | Carbon |
Compatible Manufacturer Model Number | F-984-5A |
Filter Layer Type | Carbon |
Includes Frame | No |
Number of Filters | 1 |
Filters Out | Dust, Odors, Smoke |
Type | 11 lbs. |
Description
Replacement Carbon, Filter Type Carbon, Compatible Grainger Part Number 2YFW3, Compatible Manufacturer Model Number F-984-5A, Number of Filters 1, Filter Layer Type Carbon, Filters Out Dust, Odors, Smoke, Includes Frame No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Power Terminal Block (5823-0004-000)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7820-HGA-2)
- MARKEL PRODUCTS Limit, Wall Heater 3320, 4-4.8kW (27648002)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- Extract-All Air Cleaner Filters