Shop All Air Cleaner Filters
Extract-All
Replacement Carbon
Mfr # RF-981-2A
Zoro # G1259212
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F-981-5A, Mfr. No. F-981-4A
- Frame Included No
- Filter Type Replacement Activated Carbon
- Filters Out Odors
- Compatible Manufacturer Model Number F-981-4A, F-981-5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-981-2A
- Zoro # G1259212
- UPC # 819724010772
- Country of Origin China
- Category Air Cleaner Filters
Details
For Use With | F-981-5A, Mfr. No. F-981-4A |
Item | Replacement Carbon |
Frame Included | No |
Filter Type | Replacement Activated Carbon |
Filters Out | Odors |
Compatible Manufacturer Model Number | F-981-4A, F-981-5A |
Includes Frame | No |
Number of Filters | 1 |
Filter Layer Type | Carbon |
Type | 4 lbs. |
Compatible Extractor Manufacturer Part Number | F-981-4A, F-981-5A |
Description
Replacement Carbon, Filter Type Replacement Activated Carbon, Compatible Extractor Manufacturer Part Number F-981-4A, F-981-5A, Compatible Extractor Grainger Part Number 2YFU8, 4GJP9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pilot Assembly Lp H20 (100093983)
- DURAVENT 8" BVENT High Wind Cap (8BVVTH)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- ALL-FILTERS 18 in. x 1 in.8 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18181.12 12PK)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- BALDWIN FILTERS Fuel Spin-on with Drain (BF9818)
- Extract-All Air Cleaner Filters