Shop All Air Cleaner Filters
Extract-All
Replacement Carbon Filter, For G2026367
Mfr # RF-984-9A
Zoro # G1412905
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 24 x 2
- Nominal Height 12 in
- Nominal Width 24 in
- Nominal Depth 2 in
- For Use With Mfr. No. S-984-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-984-9A
- Zoro # G1412905
- UPC # 819724012233
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 24 x 2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Details
For Use With | Mfr. No. S-984-1 |
Item | Carbon Filter |
Frame Included | Yes |
Includes | 2 in Refill Carbon Module |
Filter Type | Carbon |
Filter Layer Type | Carbon |
Number of Filters | 1 |
Compatible Manufacturer Model Number | S-984-1 |
Includes Frame | Yes |
Pack Quantity | 1 |
Description
Carbon Filter, Filter Type Carbon, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Number of Filters 1, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 24 in, Includes 2 in Refill Carbon Module, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 2PK Humidifier Filter (1040)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 10-1/4 In. L (815-150-030)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Cell Carbon Filter, For G2026367 (F-984-1)
- KENMORE Kenmore RB711DCS-RKE Sears; Air Cleaner Dual Filter Cartridge (RB711DCS=RKE)
- Extract-All Air Cleaner Filters