Shop All Air Cleaner Filters
Extract-All
Portable Down Draft Collector
Mfr # S-DD1
Zoro # G4191074
Free Shipping & Returns
$1,783.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 33 x 12 1/2 x 12 1/2
- Nominal Height 33 in
- Nominal Width 12 1/2 in
- Nominal Depth 12 1/2 in
- Frame Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extract-All
- MFR # S-DD1
- Zoro # G4191074
- UPC # 819724012769
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 33 x 12 1/2 x 12 1/2 |
Nominal Height | 33 in |
Nominal Width | 12 1/2 in |
Nominal Depth | 12 1/2 in |
Details
Item | Portable Down Draft Collector |
Frame Included | No |
Standards | UL and CE Listed |
Description
Portable Down Draft Collector, Nominal Depth 12 1/2 in, Nominal Height 33 in, Nominal Width 12 1/2 in, Standards UL and CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20204.C 3PK)
- TECUMSEH Relay, K71-02 (K71-02)
- MASTERCOOL Hose A/C Set, 96", 5-0 Valve (45396)
- COPELAND Contactor, 120V Coil 3P 75Amp W/ Aux (912-3075-01)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- Extract-All Air Cleaner Filters