Shop All Air Cleaner Filters
Extract-All
Polyester Pad, 8 In. W, 1 In. D, PK4
Mfr # RF-985-2
Zoro # G2258024
product price: $77.15
/pk 4, $19.29/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 8 in x 27 in x 1 in
- MERV 6
- Nominal Height 8 in
- Nominal Width 27 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extract-All
- MFR # RF-985-2
- Zoro # G2258024
- UPC # 819724012295
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 8 in x 27 in x 1 in |
Nominal Height | 8 in |
Nominal Width | 27 in |
Nominal Depth | 1 in |
Actual Height | 8 in |
Actual Width | 27 in |
Actual Depth | 1 in |
Description
Air Cleaner Filter, Performance Rating MERV 6, Actual Depth 1 in, Actual Height 8 in, Actual Width 27 in, Compatible Grainger Part Number 4GJR4, Compatible Manufacturer Model Number S-985-1, Number of Filters 4, Media Material Polyester, Filter Layer Type 2-Ply Polyester, Nominal Depth 1 in, Nominal Height 8 in, Nominal Width 27 in, Filters Down To 3 micron, Filters Out Dust, Mold, Filter Efficiency 50 Percent, Includes Polyester Pre-Filter, Includes Frame No, Media Area 1.5 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 230/460V (7HY67)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- BECKETT F-0 .40-.75 Gph Head Xr (F-0)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Replacement Carbon (RF-984-4A)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- HONEYWELL True HEPA Air Purifier, Black (HPA300)
- Extract-All Air Cleaner Filters